Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tube bender (for stainless steel)

Tube bender (for stainless steel) GFB-S6M

1.00 (1)
Item.#
08393761
Mfr.#
GFB-S6M
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Compatible Pipe Diameter (phi mm)
6
TRUSCO Part Number
125-6343
Radius Curvature R
14(mm)
Application
Bending work of soft copper pipe, iron pipe, stainless pipe
Finishing Material
Handle: S45C (carbon steel) mandrill: S45C (carbon steel)
Weight (kg)
0.39
2014 TRUSCO Published Page
2-1017
Dimension (mm)
204, right hand (mm):: (mm) 197 left hand
Bendable Wall Thickness (mm)
Soft copper tube: 1.2 iron pipe: 0.4 stainless steel tube: 0.4
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
10 mm × 1 mm stainless steel pipe bending
1
From Japan
On 2016-05-28 18:31:49
It will break soon.
This review is about item#08393682.