Buy more than* S$200* and get FREE SHIPPING

  • Tube bender (for stainless steel)

Tube bender (for stainless steel) GFB-S8M

1.00 (1)
Item.#
08393786
Mfr.#
GFB-S8M
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Compatible Pipe Diameter (phi mm)
8
TRUSCO Part Number
125-6351
Bendable Wall Thickness (mm)
Soft copper pipe :1.2 Iron pipe : 0.4 Stainless steel pipe: 0.4
Dimension (mm)
Left hand (mm): 250, right-hand (mm): 250
Weight (kg)
0.69
Radius Curvature R
17(mm)
Finishing Material
Handle: S45C (carbon steel) Mandrill: S45C (carbon steel)
Application
Bending of flexible copper tubes, iron pipes, stainless steel tubes
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
10 mm × 1 mm stainless steel pipe bending
1
From Japan
On 2016-05-28 18:31:49
It will break soon.
This review is about item#08393682.