Buy more than* S$200* and get FREE SHIPPING

  • Double Flare Set

Double Flare Set GFW-154

Item.#
08393822
Mfr.#
GFW-154
Package Qty.
1Set
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
* Please use with thin and soft pipe. If the material is aluminum, the product can be used only with soft aluminum., * Please use with thin and soft pipe. If the material is aluminum, the product can be used only with soft aluminum.
2015 Trusco Published Pages
2 1117
Mass (kg/set)
1.4
Type
For inch
Set Contents
Flaring Tools / double flare adapter (five) / plastic case
Purpose
For double flare processing of soft copper pipes and soft viscoelastic quality aluminum, For double flare processing of soft copper pipes and soft viscoelastic quality aluminum
2014 TRUSCO Published Page
2-1022
Size
Fit tube outer diameter (inches): 3 / 16,1 / 4,5 / 16,3 / 8,1 / 2
Weight (kg)
1.4
TRUSCO Part Number
125-6459