Buy more than* S$200* and get FREE SHIPPING

  • Water pump pliers

Water pump pliers TWP-200

4.00 (8)
Item.#
08393874
Mfr.#
TWP-200
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Various types of pipe work., Various types of pipe work.
Specification
Adjustment (step): 5
Weight (g)
250
TRUSCO Part Number
253-4622
Finishing Material
Chromium vanadium steel
Maximum Openings (mm)
28
Overall Length (mm)
200
Standard Dimensions (mm)
200
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Mechanical repair
3
From Japan
On 2016-11-15 07:55:35
Because there was 300 pump pliers, I wanted it to be small, so purchasing a narrow place is easy to use
This review is about item#08393874.
Car maintenance
1
From Japan
On 2016-09-09 11:19:54
When it arrived and used on the first day, the engagement part of the adjustment gear part is too complicated and it does not fit well, on the use it broke from the bolt and it became unusable.
This review is about item#8393883.
Car maintenance
4
From Japan
On 2016-08-04 09:34:53
It is used to remove the hose clamp and the hose itself, it is a neck that is heavy because it is slightly larger. But I think it is a solid good product.
This review is about item#08393883.
Everyday use
5
From Japan
On 2016-05-23 16:01:50
It is just right to use normally.
This review is about item#08393874.
Tightening work
4
From Japan
On 2015-03-13 10:11:53
I think that there is only one more surface processing, but there is no problem in practical use. I think that durability is about to come, but I think that it is a good product as an inexpensive one.
This review is about item#08393901.
Opening plug of high pressure washer
5
From Japan
On 2014-06-11 13:12:05
The size is reasonable and easy to use.
This review is about item#08393901.
Squeeze various objects
5
From Japan
On 2014-04-13 16:32:07
Very rarely, I purchase it because I need a big pumpa. As TRUSCO brand, even cheap goods can be used so well, so it may be perfect for use with even numbers.
This review is about item#08393883.
Removal of hose clip
5
From Japan
On 2014-01-28 20:39:50
Even if it is strong, it is firm and GOOD
This review is about item#08393874.