Buy more than* S$200* and get FREE SHIPPING

  • Water pump pliers, with screwdriver

Water pump pliers, with screwdriver TDWP-250

3.00 (2)
Item.#
08393892
Mfr.#
TDWP-250
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
From various plumbing to general work, From various plumbing to general work
Maximum Openings (mm)
42
Finishing Material
Chromium vanadium steel
TRUSCO Part Number
253-4771
Standard Dimensions (mm)
250
Weight (g)
400
Overall Length (mm)
250
Specification
Adjustment (stage): Five
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Electric Works
3
From Japan
On 2017-11-29 20:06:49
Although power is cheap and easy to use, it seems that the size change does not move a bit.
This review is about item#8393892.
Plumbing work
3
From Japan
On 2014-08-13 21:09:21
The manufacturer is also decent so the function is fine There is no problem for those who use minus drivers instead of fleas
This review is about item#08393892.