Buy more than* S$200* and get FREE SHIPPING

  • Cloth Adhesive Tape

Cloth Adhesive Tape GNT5050E

Item.#
08399404
Mfr.#
GNT5050E
Package Qty.
1Box(20Roll)
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
For general packaging. For cardboard box sealing, repair, and work
Tensile Strength (N/10mm)
51
Adhesive
Natural rubber-based
Number of Thread per Square Inch (Vertical/Horizontal)
30/25
Base Material
Stopper with folding handle type
Weight (g)
760
TRUSCO Part Number
218-6756
2014 TRUSCO Published Page
3-1290
Adhesive Power (N/10mm)
3.3
Tape Thickness (mm)
0.26
Tape Length (m)
50
Tape Width (mm)
50
Color
Craft color
Specification
Yarns per square inch: (vertical / horizontal): 30/252 inches paper core type