Buy more than* S$200* and get FREE SHIPPING

  • Cloth Tape

Cloth Tape GNT-50E

Item.#
08399413
Mfr.#
GNT-50E
Package Qty.
1Box(30Roll)
Ship pack of
1
179.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
3-1290
Adhesive Power (N/10mm)
3.3
Tape Thickness (mm)
0.26
Tape Length (m)
25
Tape Width (mm)
50
Color
Ocher
Specification
Yarns per square inch: (vertical / horizontal) 30/25
Tensile Strength (N/10mm)
51
Adhesive
Natural rubber
Number of Thread per Square Inch (Vertical/Horizontal)
30/25
Base Material
Staple fabric (polyethylene laminated with)
Weight (g)
390
TRUSCO Part Number
157-6526