Buy more than* S$200* and get FREE SHIPPING

  • PE-Coated Cloth Tape

PE-Coated Cloth Tape GCT-25

4.00 (1)
Item.#
08399422
Mfr.#
GCT-25
Package Qty.
1Box(60Roll)
Ship pack of
1
249.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
To seal cardboard, to tie bag at the top, and to bond stick or platy stuff.
Tensile Strength (N/10mm)
Length: 62 Width: 96
Adhesive
Acrylic
Tape Length (m)
25
Specification
Yarns per square inch: (vertical / horizontal) 46/17
Base Material
Polyethylene Cloth
Weight (g)
104
2014 TRUSCO Published Page
3-1295
Adhesive Power (N/10mm)
4.9
Number of Thread per Square Inch (Vertical/Horizontal)
46/17
Color
SemiTransparent
Tape Thickness (mm)
0.16
Tape Width (mm)
25
TRUSCO Part Number
001-5326
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
packing
4
From Japan
On 2015-08-17 14:40:50
Adhesion is the strongest, you can not use others.
This review is about item#08399456.