Buy more than* S$200* and get FREE SHIPPING

  • PE-Coated Cloth Tape

PE-Coated Cloth Tape GCT-5050 TM

Item.#
08399431
Mfr.#
GCT-5050 TM
Package Qty.
1Box(20Roll)
Ship pack of
1
279.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tear Strength (N)
1.09
Adhesive
Acrylic
Tape Width (mm)
50
Tape Thickness (mm)
0.16
Base Material
Polyethylene cross
Adhesive Power (N/10mm)
4.9
Number of Thread per Square Inch (Vertical/Horizontal)
46/17
Tensile Strength (N/10mm)
62/69 (vertical / horizontal)
Tape Length (m)
50
TRUSCO Part Number
219-5909