Buy more than* S$200* and get FREE SHIPPING

  • PE-Coated Cloth Tape

PE-Coated Cloth Tape GCT-5025 TM

Item.#
08399447
Mfr.#
GCT-5025 TM
Package Qty.
1Box(50Roll)
Ship pack of
1
389.90 SGD
ADD TO CART
Shipped after 2017-06-29
Now we ship to...
...see all
Item Feature
Tear Strength (N)
1.09
Adhesive
Acrylic
Tape Width (mm)
50
Base Material
Polyethylene Cloth
Adhesive Power (N/10mm)
4.9
Number of Thread per Square Inch (Vertical/Horizontal)
46/17
Tape Length (m)
25
TRUSCO Part Number
219-5895