Buy more than* S$200* and get FREE SHIPPING

  • PE-Coated Cloth Tape

PE-Coated Cloth Tape GCT-75

4.00 (1)
Item.#
08399465
Mfr.#
GCT-75
Package Qty.
1Box(18Roll)
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To seal cardboard, to tie bag at the top, and to bond stick or platy stuff.
Tensile Strength (N/10mm)
Length: 62 Width: 96
Adhesive
Acrylic
Tape Length (m)
25
Specification
Yarns per square inch: (vertical / horizontal) 46/17
Base Material
Polyethylene Cloth
Weight (g)
310
2014 TRUSCO Published Page
3-1295
Adhesive Power (N/10mm)
4.9
Number of Thread per Square Inch (Vertical/Horizontal)
46/17
Color
SemiTransparent
Tape Thickness (mm)
0.16
Tape Width (mm)
75
TRUSCO Part Number
001-5369