Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • alpha Cloth Adhesive Tape

alpha Cloth Adhesive Tape GNT-100

Item.#
08399474
Mfr.#
GNT-100
Package Qty.
1Box(18Roll)
Ship pack of
1
289.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For general packing. For cardboard seals and heavy packing
Adhesive Power (N/10mm)
4.4
Tape Thickness (mm)
0.32
Tape Length (m)
25
Weight (g)
920
TRUSCO Part Number
001-5300
Base Material
Staple fiber fabrics (with a polyethylene laminate)
Tensile Strength (N/10mm)
78.4
Adhesive
Natural rubber
Number of Thread per Square Inch (Vertical/Horizontal)
45/35
Tape Width (mm)
100
Color
Cardboard
Specification
1 squareuare inch per yarn count (vertical / horizontal): 45/35