Buy more than* S$200* and get FREE SHIPPING

  • alpha Cloth Adhesive Tape

alpha Cloth Adhesive Tape GNT-25

Item.#
08399483
Mfr.#
GNT-25
Package Qty.
1Box(60Roll)
Ship pack of
1
229.90 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Purpose
For general packing. For cardboard seals and heavy packing
Adhesive Power (N/10mm)
4.4
Tape Thickness (mm)
0.32
Tape Length (m)
25
Tape Width (mm)
25
Color
Ocher
Base Material
Staple fabric (polyethylene laminated with)
Tensile Strength (N/10mm)
78.4
Adhesive
Natural rubber
Number of Thread per Square Inch (Vertical/Horizontal)
45/35
2014 TRUSCO Published Page
3-1290
Weight (g)
225
TRUSCO Part Number
001-5261
Specification
Yarns per square inch: (vertical / horizontal) 45/35