Buy more than* S$200* and get FREE SHIPPING

  • alpha Cloth Adhesive Tape

alpha Cloth Adhesive Tape GNT-38

Item.#
08399492
Mfr.#
GNT-38
Package Qty.
1Box(30Roll)
Ship pack of
1
209.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
For general packing. For cardboard seals and heavy packing
Adhesive Power (N/10mm)
4.4
Tape Thickness (mm)
0.32
Tape Length (m)
25
Tape Width (mm)
38
Color
Ocher
Specification
Yarns per square inch: (vertical / horizontal) 45/35
Tensile Strength (N/10mm)
78.4
Adhesive
Natural rubber
Number of Thread per Square Inch (Vertical/Horizontal)
45/35
2014 TRUSCO Published Page
3-1290
Weight (g)
342
TRUSCO Part Number
001-5270
Base Material
Staple fabric (polyethylene laminated with)