Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • alpha Cloth Adhesive Tape

alpha Cloth Adhesive Tape GNT-75

Item.#
08399517
Mfr.#
GNT-75
Package Qty.
1Box(24Roll)
Ship pack of
1
289.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For general packing. For cardboard seals and heavy packing
Adhesive Power (N/10mm)
4.4
Tape Thickness (mm)
0.32
Tape Length (m)
25
Weight (g)
675
TRUSCO Part Number
001-5296
Specification
1 squareuare inch per yarn count (vertical / horizontal): 45/35
Tensile Strength (N/10mm)
78.4
Adhesive
Natural rubber
Number of Thread per Square Inch (Vertical/Horizontal)
45/35
Tape Width (mm)
75
Color
Cardboard
Base Material
Staple fiber fabrics (with a polyethylene laminate)