Buy more than* S$200* and get FREE SHIPPING

  • Alpha Craft Tape

Alpha Craft Tape TKT-25

Item.#
08399535
Mfr.#
TKT-25
Package Qty.
1Box(10Roll)
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/10mm)
56
Tape Length (m)
50
Tape Width (mm)
25
Color
cardboard
Adhesive Power (N/10mm)
(against stainless steel): 3.3
Purpose
Cardbaord case seal For delivery service packing. Reinforcement for paper baxes.
Tape Thickness (mm)
0.145
Base Material
Craft paper
Weight (g)
155
TRUSCO Part Number
258-1736
Adhesive
Rubber