Buy more than* S$200* and get FREE SHIPPING

  • Alpha Craft Tape

Alpha Craft Tape TKT-38

Item.#
08399544
Mfr.#
TKT-38
Package Qty.
1Pack(6Roll)
Ship pack of
1
20.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/10mm)
56
Tape Length (m)
50
Adhesive Power (N/10mm)
(To stainless steel): 3.3
Base Material
Kraft paper
Weight (g)
236
Purpose
For sealing cardboard. For home delivery and packing package. For reinforcement of paper box, etc.
Tape Thickness (mm)
0.145
TRUSCO Part Number
258-1744
Adhesive
Rubber-based
Tape Width (mm)
38
Color
Craft color