Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Alpha Craft Tape

Alpha Craft Tape TKT-50

Item.#
08399553
Mfr.#
TKT-50
Package Qty.
1Pack(5Roll)
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/10mm)
56
Tape Length (m)
50
Adhesive
Rubber-based
Tape Width (mm)
50
Color
Craft color
Purpose
For sealing cardboard. For home delivery and packing package. For reinforcement of paper box, etc.
Tape Thickness (mm)
0.145
Adhesive Power (N/10mm)
(To stainless steel): 3.3
Base Material
Kraft paper
Weight (g)
310
TRUSCO Part Number
258-1752