Buy more than* S$200* and get FREE SHIPPING

  • Hand Tape Cutter

Hand Tape Cutter TC-2350

1.00 (1)
Item.#
08399587
Mfr.#
TC-2350
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (Blade)
Stainless steel (SUS430)
Adapter Tape Inner Diameter (phi mm)
50 (2 inches), 76 (3 inches)
Dimensions (Width W x Depth D x Height H) (mm)
67x167x100
Material (Body)
Recycled ABS resin
Compatible
Craft tape, cross tape
Adapter Tape Width (mm)
50
Adapter Tape External Diameter (phi mm)
123
Weight (g)
110
TRUSCO Part Number
232-7236
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Packaging operation
1
From Japan
On 2017-11-10 10:17:27
Although I purchased several types this time and used it, it is surprisingly difficult to use on site. Something cheaper than this was unexpectedly popular.
This review is about item#8399587.