Buy more than* S$200* and get FREE SHIPPING

  • Amazing Tape Set

Amazing Tape Set GJ18W-50V

Item.#
08399684
Mfr.#
GJ18W-50V
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To bond wiring code and optical fiber. To wind and bond sorts of presentation box
Adhesive
Rubber-based
Tape Length (m)
50
Tape Width (mm)
18
Type
Mysterious tape body
Specification
With Dispenser
TRUSCO Part Number
213-0289
Mass (g/set)
71.5
Weight (g)
71.5
Material
OPP-0.03t film
2014 TRUSCO Published Page
3-1321
Tape Thickness (mm)
0.03
Base Material
Polypropylene (PE)
Length (m)
50
Color
White
Set Contents
Dispenser x1 18mmx50m tape x1
AS ONE Part Number
1-9597-01
Operating Temperature Range (deg C)
-40 - 80
Finishing Material
Base material: Polypropylene adhesive: special rubber-based paint