Buy more than* S$200* and get FREE SHIPPING

  • Amazing Tape Set

Amazing Tape Set GJ18W-50-10V

Item.#
08399693
Mfr.#
GJ18W-50-10V
Package Qty.
1Set
Ship pack of
1
77.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To bond wiring code and optical fiber. To wind and bond sorts of presentation box
Adhesive
Rubber-based
Tape Length (m)
50
Tape Width (mm)
18
Type
Mysterious tape body
Specification
With Dispenser
TRUSCO Part Number
213-0246
Operating Temperature Range (deg C)
-40 to 80
Finishing Material
Base material: polyethylene, adhesive: acrylic
2014 TRUSCO Published Page
3-1321
Tape Thickness (mm)
0.03
Base Material
Polypropylene (PE)
Length (m)
50
Color
White
Set Contents
X1 18mmx50m tape dispenser x10
Mass (g/set)
440.5
Weight (g)
509
Material
Base material: polypropylene (OPP), adhesive: rubber