Buy more than* S$200* and get FREE SHIPPING

  • Lead-Free Type Vinyl Tape 10 M

Lead-Free Type Vinyl Tape 10 M GJ-2110 BK

5.00 (2)
Item.#
08399727
Mfr.#
GJ-2110 BK
Package Qty.
1Pack(10Roll)
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Wiring installation. For insulation of machinery tools.
Rewind Strength (N/10mm)
3.4
Adhesive
Rubber type
Extensibility (%)
251
Base Material
Soft PVC films
Operating Temperature Range (deg C)
10 - 90
Tensile Strength
More than 15N/10mm
TRUSCO Part Number
126-2131
Tensile Strength (N/10mm)
15 or more
Adhesive Power (N/10mm)
1.84
Tape Thickness (mm)
0.2
Tape Length (m)
10
Tape Width (mm)
19
Weight (g)
450
Color
Black
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Restoration after inspection of existing equipment
5
From Japan
On 2013-08-27 18:46:58
Three of the 100 yen shops are strange because the vinyl is stiff and the corners are easy to stand and it is hard to use. This is an ordinary vinyl tape. It is neither thin nor thick, so it can not be used as usual as it has no features. I think that such things are important because it is a consumable item.
This review is about item#08399727.
Wire bundle
5
From Japan
On 2012-09-17 16:31:21
Can be used exactly like general items, cheap and good
This review is about item#08399727.