Buy more than* S$200* and get FREE SHIPPING

  • Lead-Free Type Vinyl Tape 10 M

Lead-Free Type Vinyl Tape 10 M GJ-2110 W

5.00 (2)
Item.#
08399754
Mfr.#
GJ-2110 W
Package Qty.
1Pack(10Roll)
Ship pack of
1
11.53 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Purpose
Wiring installation. For insulation of machinery tools.
Rewind Strength (N/10mm)
3.4
Adhesive
Rubber type
Extensibility (%)
251
Base Material
Soft PVC films
Operating Temperature Range (deg C)
10 - 90
Tensile Strength
More than 15N/10mm
TRUSCO Part Number
126-2181
Tensile Strength (N/10mm)
15 or more
Adhesive Power (N/10mm)
1.84
Tape Thickness (mm)
0.2
Tape Length (m)
10
Tape Width (mm)
19
Weight (g)
450
Color
White
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Such as the recovery after the existing equipment inspection
5
From Japan
On 2013-08-27 18:46:58
Three entering of 100 yen shop is hard to use and easy to change the Standing is vinyl is firmly corner. This is the usual vinyl tape. Because there is no thicker without feature thin Always use the street. Since consumables I think that it is important to do that.
This review is about item#08399727.
Wire unity
5
From Japan
On 2012-09-17 16:31:21
Exactly the same can not be used with the general goods, it may be a less expensive
This review is about item#08399727.