Buy more than* S$200* and get FREE SHIPPING

  • Lead-Free Type Vinyl Tape 20 M

Lead-Free Type Vinyl Tape 20 M GJ-2120 GY

5.00 (1)
Item.#
08399781
Mfr.#
GJ-2120 GY
Package Qty.
1Pack(10Roll)
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Wiring installation. For insulation of machinery tools.
Adhesive Power (N/10mm)
1.84
Tape Thickness (mm)
0.2
Base Material
Soft PVC films
Operating Temperature Range (deg C)
10 - 90
Tensile Strength
More than 15N/10mm
TRUSCO Part Number
126-2238
Tensile Strength (N/10mm)
15 or more
Adhesive
Rubber type
Tape Length (m)
20
Tape Width (mm)
19
Weight (g)
950
Color
Gray
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was very cheap.
5
From Japan
On 2016-10-14 18:21:35
It was very cheap.
This review is about item#8399797.