Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lead-Free Type Vinyl Tape 20 M

Lead-Free Type Vinyl Tape 20 M GJ-2120 BK

5.00 (1)
Item.#
08399797
Mfr.#
GJ-2120 BK
Package Qty.
1Pack(10Roll)
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Wiring installation. For insulation of machinery tools.
Adhesive Power (N/10mm)
1.84
Tape Thickness (mm)
0.2
Base Material
Soft PVC films
Operating Temperature Range (deg C)
10 - 90
Tensile Strength
More than 15N/10mm
TRUSCO Part Number
126-2211
Tensile Strength (N/10mm)
15 or more
Adhesive
Rubber type
Tape Length (m)
20
Tape Width (mm)
19
Weight (g)
950
Color
Black
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was very cheap.
5
From Japan
On 2016-10-14 18:21:35
It was very cheap.
This review is about item#8399797.