Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Lead-Free Type Vinyl Tape 20 M

Lead-Free Type Vinyl Tape 20 M GJ-2120 B

5.00 (1)
Item.#
08399806
Mfr.#
GJ-2120 B
Package Qty.
1Pack(10Roll)
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Wiring installation. For insulation of machinery tools.
Adhesive Power (N/10mm)
1.84
Tape Thickness (mm)
0.2
Base Material
Soft PVC films
Operating Temperature Range (deg C)
10 - 90
Color
Blue
Tensile Strength
More than 15N/10mm
Tensile Strength (N/10mm)
15 or more
Adhesive
Rubber type
Tape Length (m)
20
Tape Width (mm)
19
Weight (g)
950
TRUSCO Part Number
126-2203
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was very cheap.
5
From Japan
On 2016-10-14 18:21:35
It was very cheap.
This review is about item#8399797.