Buy more than* S$200* and get FREE SHIPPING

  • Double-Sided Adhesive Tape

Double-Sided Adhesive Tape TRT42-1930

Item.#
08399842
Mfr.#
TRT42-1930
Package Qty.
1Roll
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Alternative welding screws and rivets. To joint metal, aluminum, ABS', etc. To mount interior decorating and wall material of building, to mount outdoor signage. To mount sash frame and reinforcement at flip side of door. To bond interior and exterior parts of car. To bond roofing materials and signs, etc.
Holding Power (mm)
<0.5
Tape Thickness (mm)
0.42
Base Material
Synthetic resin foam
JIS Standard
Z1541 equivalent JIS
Weight (g)
265
Adhesive Power (N/10mm)
18.3
Adhesive
Synthetic resin
Tape Length (m)
30
Color
White
Tape Width (mm)
19
TRUSCO Part Number
287-8712