Buy more than* S$200* and get FREE SHIPPING

  • Double-Sided Adhesive Tape

Double-Sided Adhesive Tape TRT62-1920

5.00 (1)
Item.#
08399851
Mfr.#
TRT62-1920
Package Qty.
1Roll
Ship pack of
1
45.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Alternative welding screws and rivets. To joint metal, aluminum, ABS', etc. To mount interior decorating and wall material of building, to mount outdoor signage. To mount sash frame and reinforcement at flip side of door. To bond interior and exterior parts of car. To bond roofing materials and signs, etc.
Holding Power (mm)
<0.5
Tape Thickness (mm)
0.62
Base Material
Synthetic resin foam
JIS Standard
Z1541 equivalent JIS
Weight (g)
228
Adhesive Power (N/10mm)
21
Adhesive
Synthetic resin
Tape Length (m)
20
Color
White
Tape Width (mm)
19
TRUSCO Part Number
287-8739
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sign Making.
5
From Japan
On 2015-03-18 13:16:10
The aluminum frame, the mounting of aluminum composite plate. Very handy to have a lot confidence UP! Winding even with a strong adhesive force.
This review is about item#08399851.