Buy more than* S$200* and get FREE SHIPPING

  • Double-Sided Adhesive Tape

Double-Sided Adhesive Tape TRT62-2520

5.00 (1)
Item.#
08399867
Mfr.#
TRT62-2520
Package Qty.
1Roll
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Alternative welding screws and rivets. To joint metal, aluminum, ABS', etc. To mount interior decorating and wall material of building, to mount outdoor signage. To mount sash frame and reinforcement at flip side of door. To bond interior and exterior parts of car. To bond roofing materials and signs, etc.
Holding Power (mm)
<0.5
Tape Thickness (mm)
0.62
Base Material
Synthetic resin foam
JIS Standard
JIS Z1541 equivalent
Weight (g)
300
Adhesive Power (N/10mm)
21
Adhesive
Synthetic resin
Tape Length (m)
20
Color
White
Tape Width (mm)
25
TRUSCO Part Number
287-8747
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Signboard construction.
5
From Japan
On 2015-03-18 13:16:10
Attach aluminum composite plate to aluminum frame. Reliability with strong adhesion UP! Many windings are very handy.
This review is about item#08399851.