Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Double-Sided Adhesive Tape
  • Double-Sided Adhesive Tape
  • Double-Sided Adhesive Tape

Double-Sided Adhesive Tape TRT42-2530

Item.#
08399876
Mfr.#
TRT42-2530
Package Qty.
1Roll
Ship pack of
1
72.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
Alternative welding screws and rivets. To joint metal, aluminum, ABS', etc. To mount interior decorating and wall material of building, to mount outdoor signage. To mount sash frame and reinforcement at flip side of door. To bond interior and exterior parts of car. To bond roofing materials and signs, etc.
Holding Power (mm)
<0.5
Tape Thickness (mm)
0.42
Base Material
Synthetic resin foam
TRUSCO Part Number
287-8721
Tape Width (mm)
25
Adhesive Power (N/10mm)
18.3
Adhesive
Synthetic resin
Tape Length (m)
30
Color
White
JIS Standard
JIS Z1541 equivalent
Weight (g)
349