Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Anti Slip Tape For Outdoors

Anti Slip Tape For Outdoors TNS-50 GY

4.69 (35)
Item.#
08400025
Mfr.#
TNS-50 GY
Package Qty.
1Roll
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
20
Adhesive
Acrylic
Base Material
Aluminum foil
Tape Length (m)
5
Weight (g)
300
TRUSCO Part Number
256-4645
Tensile Strength (N/25mm)
147
Tape Thickness (mm)
0.8
Abrasive Type
Silicon carbide, aluminum oxide
Tape Width (mm)
50
Color
Gray
Purpose
Indoor and outdoor stairs of buidlings and factories Scaffolding of construction site in high places Floor of the building entrances and around the machine.
Customer Reviews
5 star 28
4 star 5
3 star 1
2 star 0
1 star 1
Review Rating: 4.69
35 Customer Reviews
The reviews are automatic translation.
Stairs non-slip
5
From Japan
On 2018-06-12 12:28:44
Child slipping at entrance passage polishing tile slipping. Put that part on the external staircase 30 stages non-slip part. Even the elderly people in the rainy season have a good reputation! Of course there was no accident!
This review is about item#8399991.
Slip of the stairs. .
4
From Japan
On 2018-04-30 15:51:01
Foundation .. It is troublesome to prepare the undercoat on the stretching side. . If you are wet. . It peels off immediately. . If you attach a bonbon to the base, it is OK. The material is hard. . With a rubber hammer, you have to hit it quite a bit I am not familiar. . .
This review is about item#39542361.
A compartment of a single storage area and a compartment of a bicycle storage area
5
From Japan
On 2018-04-10 14:32:01
Good adhesion to soil concrete. In the future I would like to use it for the main staircase as well.
This review is about item#39542334.
Stepladder step section
5
From Japan
On 2018-02-11 21:14:57
It is excellent in stickiness, hard to peel off, easy to construct, very good
This review is about item#39542605.
Non-slip plumbing tool
4
From Japan
On 2017-10-16 08:42:02
There was much buzz beyond expectation, and it was hard to slip, but there was also a sense of roughness. I will look for other places.
This review is about item#08400016.
To slip the car step
5
From Japan
On 2017-09-30 16:00:51
Purchase to slip on the step part of the white one-box car. It is good without sliding roughly like sandpaper cloth type.
This review is about item#8400016.
Antislip of entrance tile
5
From Japan
On 2017-09-30 15:50:11
Even if it says engine color, it is a light brown color close to the color of the photograph and color and feel are similar to woodworking sandpaper, and it is very good to stick to the brick style tile without slipping.
This review is about item#8399982.
DIY
5
From Japan
On 2017-09-26 15:07:16
Although it is slightly less than two years from purchase, we still play a role without peeling off or frictional force falling. In the future we will be seeing trends.
This review is about item#8400016.
For the slip of the stairs.
5
From Japan
On 2017-09-04 15:09:44
I use it for the slip of the stairs. It was a solid tape so it was easy to use.
This review is about item#39542614.
Construction on the indoor stairs.
5
From Japan
On 2017-05-21 19:47:20
With this product, it seems to be a top brand, and it is attractive that there are many color lineups.
This review is about item#39542377.