Buy more than* S$200* and get FREE SHIPPING

  • Anti Slip Tape For Outdoors

Anti Slip Tape For Outdoors TNS-100 GN

4.79 (24)
Item.#
08400095
Mfr.#
TNS-100 GN
Package Qty.
1Roll
Ship pack of
1
51.48 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
20
Adhesive
Acrylic
Base Material
Aluminum foil
Tape Length (m)
5
Weight (g)
500
TRUSCO Part Number
256-4661
Tensile Strength (N/25mm)
147
Tape Thickness (mm)
0.8
Abrasive Type
Silicon carbide, aluminum oxide
Tape Width (mm)
100
Color
Green
Customer Reviews
5 star 20
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.79
24 Customer Reviews
The reviews are automatic translation.
Slip of the bed tilt truck
5
From Japan
On 2016-10-25 22:25:22
Inexpensive and long, have never slip in safety shoes of hard soles can be pasted into simple
This review is about item#8400043.
Anti-slip of the vehicle-mounted vehicles
5
From Japan
On 2016-09-29 16:31:50
The choice of the colorful color was the decisive factor.
This review is about item#8400043.
Paste it into the step surface of checkered steel plate.
5
From Japan
On 2016-02-25 14:47:33
It was more than expected of the adhesive force. It also satisfied with the durability.
This review is about item#08400007.
For their loading car
5
From Japan
On 2016-02-06 13:40:21
We are using the loading car of the loading platform tilt. It passed more than two years after the paste there is no particular problem. ... Since there is no choice because the competition was not the width of the setting.
This review is about item#08400077.
Slip of stairs
4
From Japan
On 2015-11-19 16:08:41
In particular, it was used without problems.
This review is about item#08400043.
Slope slip
5
From Japan
On 2015-10-28 08:50:54
It was good than get well familiar by sticking to the irregularities.
This review is about item#08400061.
Outdoor stairs
5
From Japan
On 2015-10-05 23:41:20
It was good and easy to use. Durability, but do not know yet would be all right because it is made in Japan.
This review is about item#08400086.
Slip of the outdoors
5
From Japan
On 2015-09-21 17:13:56
Adhesion ability is high was good. Durability, I would like to look at the situation in the future. Amount of money, it was cheaper than the nearby hardware store.
This review is about item#08400025.
Slip, such as a handrail of the track
4
From Japan
On 2015-02-02 16:23:00
It uses, such as slippery handrail. Become the outdoor use is convenient to slip, such as a rainy day. I think that it is an affordable price. It is a commodity that you want to repeat.
This review is about item#39542361.
Wheelchair slope
5
From Japan
On 2014-09-26 15:29:07
Adhesive force I like strong
This review is about item#39542596.