Buy more than* S$200* and get FREE SHIPPING

  • Fluorescent Non-Slip Tape
  • Fluorescent Non-Slip Tape
  • Fluorescent Non-Slip Tape

Fluorescent Non-Slip Tape TKNS-25 O

Item.#
08400122
Mfr.#
TKNS-25 O
Package Qty.
1Roll
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/25mm)
740
Tape Thickness (mm)
0.85
Base Material
Resin work cloth
Adhesive Force (N/25mm)
15
Weight (g)
200
TRUSCO Part Number
256-4262
Purpose
For outdoor (the place you need to wear shoes). Indoor and outdoor stairs of buildings and factories. Scaffolding of construction site in high places. Floor of the building entrances and around the machine.
Adhesive
Acrylic
Tape Length (m)
3
Abrasive Type
Aluminum oxide
Tape Width (mm)
25
Color
Orange
Caution
If installing on uneven surfaces, please carry out surface treatment on base.