Buy more than* S$200* and get FREE SHIPPING

  • Fluorescent Non-Slip Tape
  • Fluorescent Non-Slip Tape
  • Fluorescent Non-Slip Tape

Fluorescent Non-Slip Tape TKNS-50 O

Item.#
08400131
Mfr.#
TKNS-50 O
Package Qty.
1Roll
Ship pack of
1
39.87 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Tensile Strength (N/25mm)
740
Tape Thickness (mm)
0.85
Base Material
Resin work cloth
Adhesive Force (N/25mm)
15
Weight (g)
300
TRUSCO Part Number
256-4301
Adhesive
Acrylic
Tape Length (m)
3
Abrasive Type
Aluminum oxide
Tape Width (mm)
50
Color
Orange