Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fluorescent Non-Slip Tape
  • Fluorescent Non-Slip Tape
  • Fluorescent Non-Slip Tape

Fluorescent Non-Slip Tape TKNS-25 Y

Item.#
08400156
Mfr.#
TKNS-25 Y
Package Qty.
1Roll
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/25mm)
740
Tape Thickness (mm)
0.85
Base Material
Resin work cloth
Adhesive Force (N/25mm)
15
Weight (g)
200
TRUSCO Part Number
256-4254
Adhesive
Acrylic
Tape Length (m)
3
Abrasive Type
Aluminum oxide
Tape Width (mm)
25
Color
Yellow