Buy more than* S$200* and get FREE SHIPPING

  • Fluorescent Non-Slip Tape
  • Fluorescent Non-Slip Tape
  • Fluorescent Non-Slip Tape

Fluorescent Non-Slip Tape TKNS-100 GN

Item.#
08400174
Mfr.#
TKNS-100 GN
Package Qty.
1Roll
Ship pack of
1
78.31 SGD
ADD TO CART
Shipped after 2017-05-25
Now we ship to...
...see all
Item Feature
Tensile Strength (N/25mm)
740
Tape Thickness (mm)
0.85
Base Material
Resin work cloth
Weight (g)
500
TRUSCO Part Number
256-4327
Caution
If installing on uneven surfaces, please carry out surface treatment on base.
Adhesive
Acrylic
Tape Length (m)
3
Abrasive Type
Aluminum oxide
Color
Green
Tape Width (mm)
100
Purpose
For outdoor (the place you need to wear shoes). Indoor and outdoor stairs of buildings and factories. Scaffolding of construction site in high places. Floor of the building entrances and around the machine.