Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fluorescent Non-Slip Tape
  • Fluorescent Non-Slip Tape
  • Fluorescent Non-Slip Tape

Fluorescent Non-Slip Tape TKNS-25 GN

Item.#
08400183
Mfr.#
TKNS-25 GN
Package Qty.
1Roll
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/25mm)
740
Tape Thickness (mm)
0.85
Base Material
Resin work cloth
Adhesive Force (N/25mm)
15
Weight (g)
200
TRUSCO Part Number
256-4246
Purpose
For outdoor (the place you need to wear shoes). Indoor and outdoor stairs of buildings and factories. Scaffolding of construction site in high places. Floor of the building entrances and around the machine.
Adhesive
Acrylic
Tape Length (m)
3
Abrasive Type
Aluminum oxide
Tape Width (mm)
25
Color
Green
Caution
If installing on uneven surfaces, please carry out surface treatment on base.