Buy more than* S$200* and get FREE SHIPPING

  • Fluorescent Non-Slip Tape 3 M Zebra
  • Fluorescent Non-Slip Tape 3 M Zebra
  • Fluorescent Non-Slip Tape 3 M Zebra

Fluorescent Non-Slip Tape 3 M Zebra TKNS-25 ZB

4.75 (4)
Item.#
08400226
Mfr.#
TKNS-25 ZB
Package Qty.
1Roll
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For outdoor use.(Places require waring something on foot)
Tensile Strength (N/25mm)
740
Tape Length (m)
3
Abrasive Type
Aluminium oxide
Caution
If installing on uneven surfaces, please carry out surface treatment on base.
Weight (g)
200
Tape Width (mm)
25
Adhesive Force (N/25mm)
15
Tape Thickness (mm)
0.85
Base Material
Resin finished cloth
Color
Yellow/black (zebra)
Application
For outdoor use.(Places require waring something on foot)
TRUSCO Part Number
256-4238
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
On both sides of the loaded car carrier
5
From Japan
On 2017-06-13 15:33:33
This time it was used as a side slip guard of the loading platform of the loaded car. Processing treatment of the surface of the product itself, thickness and adhesion surface were also firm and satisfactory products.
This review is about item#08400235.
Slip of steps such as factory stairs
5
From Japan
On 2016-01-29 15:46:49
I stick it to metal, but the strength of the glue is not enough to peel off. I am satisfied with the appearance that slip prevention is fully demonstrated.
This review is about item#08400235.
Non-slip treadle
5
From Japan
On 2014-12-21 14:10:49
Easy to use
This review is about item#08400226.
The top stairs in the factory staircase
4
From Japan
On 2014-02-27 14:11:09
In terms of quality, the effect can be used differently by other companies, and we can purchase from time to time. I think that it is more thankful that this price will come out in units of a little longer (5 m or so) as other companies do.
This review is about item#08400235.