Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Ultra Wiper Ace Dry

Ultra Wiper Ace Dry TUWA-D100

Item.#
08400244
Mfr.#
TUWA-D100
Package Qty.
1Box(100Sheet)
Ship pack of
1
63.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (mm)
320x300
Weight (kg)
0.4
TRUSCO Part Number
284-7086
Color
White
Finishing Material
Material: cupra liquid ingredients: purified water, ethanol, paraben