Buy more than* S$200* and get FREE SHIPPING

  • Wet Wipe

Wet Wipe TUWA-P15

Item.#
08400253
Mfr.#
TUWA-P15
Package Qty.
1Pack(15Sheet)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To wipe mirror finish and lens optical equipment. For work in lab and clean room. For maintenance and cleaning in hotel, building, office and kitchen. For maintenance of computer, OA equipment, and precision instrument. For maintenance and cleaning of machine, car.
Finishing Material
Material:cupra
liquidingredients:purifiedwater,ethanol,paraben
Weight (kg)
0.11
Color
White
Size (mm)
265x300
TRUSCO Part Number
284-7078