Buy more than* S$200* and get FREE SHIPPING

  • Wet Wipe

Wet Wipe TUWA-150

Item.#
08400271
Mfr.#
TUWA-150
Package Qty.
1Pack(150Sheet)
Ship pack of
1
83.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To wipe mirror finish and lens optical equipment. For work in lab and clean room. For maintenance and cleaning in hotel, building, office and kitchen. For maintenance of computer, OA equipment, and precision instrument. For maintenance and cleaning of machine, car.
Finishing Material
Material:cupra
liquidingredients:purifiedwater,ethanol,paraben
1 pack Capacity (Sheets)
150
Size (mm)
260x250
Color
White
TRUSCO Part Number
284-7051
Type
Body
Weight (kg)
1.5