Buy more than* S$200* and get FREE SHIPPING

  • Fabric Duster

Fabric Duster SWC-30 GY

Item.#
08400287
Mfr.#
SWC-30 GY
Package Qty.
1Sheet
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
32
Dimension (mm)
300x300
TRUSCO Part Number
219-6051
Finishing Material
Microfine long fiber polyester 77% nylon 23%
Color
Gray
Application
For wiping object delicate and fragile. Metal, plastic, glass, lens, etc. Car body and interior