Buy more than* S$200* and get FREE SHIPPING

  • Fabric Duster

Fabric Duster SWC-30 R

Item.#
08400314
Mfr.#
SWC-30 R
Package Qty.
1Sheet
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Weight (g)
32
Dimension (mm)
300x300
TRUSCO Part Number
219-6069
Finishing Material
Microfine long fiber polyester 77% nylon 23%
Color
Red
Purpose
For wiping object delicate and fragile. Metal, plastic, glass, lens, etc. Car body and interior