Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Fabric Duster

Fabric Duster P-GJ-MU

Item.#
08400357
Mfr.#
P-GJ-MU
Package Qty.
1Bag(1kg)
Ship pack of
1
53.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g /m2)
About 130g
Finishing Material
100% pure cotton (unused finest knitted fabric)
Thickness (mm)
0.4
Specification
Weight about 130g / [[m2]] In bag(1kg type)
Weight (kg)
1
Dimension (mm)
350x350
TRUSCO Part Number
215-3572