Buy more than* S$200* and get FREE SHIPPING

  • Natural Fiber Oil Catcher

Natural Fiber Oil Catcher TOC-T20

3.75 (8)
Item.#
08400384
Mfr.#
TOC-T20
Package Qty.
1Bag(10Sheet)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Natural fiber main raw materials
Size (mm)
200x200
Weight (g)
80
Specification
Sheet
Absorbed Amount (L/box)
0.24
TRUSCO Part Number
283-3603
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2016-07-15 18:32:42
Things that had been put at the gas station in the past, it is not put on recently, it purchased it on the net, purchased, it is used for adsorbing the accumulated hydraulic oil which is accumulated at the time of desorption of the coupler of the hydraulic hose, but it is useful because it is just right size It is.
This review is about item#08400384.
Absorption of oil mixed with water
5
From Japan
On 2016-03-11 16:41:34
It is the first purchase. It is very convenient because it absorbs only oil when you try to use it for oil mixed with water. After absorption it is saved because it can burn with a stove.
This review is about item#08400384.
Precision machine oil receiver
5
From Japan
On 2015-11-02 18:25:03
Good quality as a legitimate substitute
This review is about item#08400384.
In order to remove only oil from the liquid and the oil-rich liquid
5
From Japan
On 2015-10-05 14:48:45
Water and oil mixed up, I was in trouble with disposal, but when I used this oil catcher, I adsorbed only the oil and was able to separate it from the water. As mentioned in the description of the item, it was very good as it did not suck up water.
This review is about item#08400384.
Replacement of automobile oil element, oil sag prevention
1
From Japan
On 2014-10-02 17:39:23
Anyway Keba keba is amazing. It was serious to clean up with fibers around which oil seeps.
This review is about item#08400384.
It is used for curing equipment with oil on site.
3
From Japan
On 2014-03-27 16:37:45
It is used for the purpose of adsorbing oil dripping, but we have not confirmed yet, so we have not confirmed how much effect it is. Feeling that it seems quite a performance is likely to feel with touch. A little more, I think that the larger the size of one, the better the usability.
This review is about item#08400384.
Recovering floating oil of water-soluble cutting oil
1
From Japan
On 2014-03-14 13:20:09
I bought to recover the floating oil but suck water well as well as oil. It can not be used for floating oil recovery.
This review is about item#08400393.
It is used to adsorb edible oil.
5
From Japan
On 2010-01-19 02:27:10
I am using various manufacturers, but if I put it in a can containing oil and moisture it will suck oil more than 10 times so I am satisfied with my present situation.
This review is about item#08400384.