Buy more than* S$200* and get FREE SHIPPING

  • Oil Clean,  DX18kg

Oil Clean, DX18kg OC-18DX

Item.#
08400411
Mfr.#
OC-18DX
Package Qty.
1Bag
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Size (mm)
500x700
Weight (kg)
18
TRUSCO Part Number
123-7225
Specification
Oil absorption amount(L/bag): 18 Oil absorption capacity: About 1L per 1 Oil Clean
Abstract
Spray type
Finishing Material
Natural diatomaceous earth
Caution
After use, confirm the nature of the oil and consult professional company how to deal with.
Application
For oil and water