Buy more than* S$200* and get FREE SHIPPING

  • Oil Absorption, High Functionality Degreaser

Oil Absorption, High Functionality Degreaser TOC-P10

4.00 (4)
Item.#
08400436
Mfr.#
TOC-P10
Package Qty.
1Bag(10Sheet)
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (mm)
500x500x4
Weight (kg)
1
Specification
Oil adsorption (L/piece): 1.1 Oil absorption amount : 10 times or more of dead load. EX.b heavy oil. Absorption target : Oil
Finishing Material
100% Polypropylene
TRUSCO Part Number
277-5107
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Maintenance of machine
4
From Japan
On 2016-11-23 09:16:41
It is almost used for prevention of leakage of oil during maintenance of the machine, but there was a case where it penetrated when concentrating in one place.
This review is about item#8400436.
Oil Blotting
3
From Japan
On 2015-03-11 16:48:23
Weak absorptivity is weak
This review is about item#08400436.
Disposal of kerosene Cleaning industrial cutting oil etc.
5
From Japan
On 2014-12-19 13:07:06
Kerosene spilled on the floor, etc. Surprisingly good adsorption or oil can be taken cleanly such as kerosene.
This review is about item#08400436.
Oil collection at the drainage station
4
From Japan
On 2012-08-23 13:20:29
I am happy that exchange is also frequent because it is low price.
This review is about item#08400445.