Buy more than* S$200* and get FREE SHIPPING

  • Oil Absorption, High Functionality Degreaser

Oil Absorption, High Functionality Degreaser TOC-P100

4.00 (4)
Item.#
08400445
Mfr.#
TOC-P100
Package Qty.
1Box(100Sheet)
Ship pack of
1
389.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (mm)
500x500x4
2015 Trusco Published Pages
4 1972
Weight (kg)
10
Finishing Material
100% polypropylene
2014 TRUSCO Published Page
3-0983
TRUSCO Part Number
277-5093
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
When the machine is maintenance
4
From Japan
On 2016-11-23 09:16:41
Use in the oil leakage prevention at the time of the machine maintenance Nearly nearly adsorption, but there was a case to penetrate and concentrate in one place.
This review is about item#8400436.
Oil Blotting
3
From Japan
On 2015-03-11 16:48:23
It is weak isnt absorption force
This review is about item#08400436.
Such as the cleaning of waste industrial cutting oil of kerosene
5
From Japan
On 2014-12-19 13:07:06
Such as kerosene spilled on the floor, surprisingly adsorption is oil, such as good or kerosene will get clean.
This review is about item#08400436.
Oil collection at the drainage station
4
From Japan
On 2012-08-23 13:20:29
I am happy that exchange is also frequent because it is low price.
This review is about item#08400445.