Buy more than* S$200* and get FREE SHIPPING

  • TiO2 Antibacterial Deodorant Non Gas Spray

TiO2 Antibacterial Deodorant Non Gas Spray TC-TKS270

5.00 (7)
Item.#
08400777
Mfr.#
TC-TKS270
Package Qty.
1PC
Ship pack of
1
14.84 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Operating temperature Limits
Ordinary temperature
Capacity (mL)
270
Weight (g)
355
TRUSCO Part Number
275-6528
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Deodorant car
5
From Japan
On 2015-11-04 16:21:51
It is not inferior than even for the skilled in the art that the spraying of the stock solution with a spray gun. Smell will disappear gradually to prospect a week. I am very pleased convenient because when you easily want to deodorant.
This review is about item#08400777.
Spraying the one roll in the car of the car
5
From Japan
On 2015-07-03 17:49:35
While this product stood about a week to spray the one roll in the car, you know well that persist in the deodorant effect preeminent are deodorant. I think that cheap if this effect and sustainability. Once, it is worth try Ali!
This review is about item#08400777.
Deodorant car
5
From Japan
On 2015-04-27 14:57:04
From when the high temperature will be in the spring, would be the car of the smell is anxious, has been using a commercial deodorant sugar almost no effect, try using here to review the evaluation of higher year. Was evenly sprayed on the sheets and the ceiling, it is no longer really smell! Since the dried squid like a smell that he was in trouble was very helpful. Thank you very much. I was surprised also to the product was delivered immediately.
This review is about item#08400777.
Deodorant car
5
From Japan
On 2015-01-20 20:50:33
Very Yes effect, it is convenient to use and feel free for non-gas.
This review is about item#08400777.
cleaning
5
From Japan
On 2013-09-17 10:28:02
After the Great East Japan Earthquake, dust look like smell, appeared allergy symptoms such as runny nose, it was necessary to improve the air environment. But the only air cleaner was in trouble there is a part that does not keep up, significant improvement was installed Hikarijo bacteria filter to the air conditioning. If and, we wanted to introduce a type that can be sprayed on the whole wall. This product acts in a small amount of light than that of the conventional, as well as sunlight, This is quite useful even under a fluorescent lamp. During the day - a fluorescent lamp is lit thanks to the air much that can stop the air cleaner is now well. Those derived from amino acids I do not have only effect two to three months, but if no equal here wipe, the effect is unlikely to persist much. Smell the spray solution is not, be sprayed on the window glass was usable without inferiority.
This review is about item#08400777.
Antibacterial and deodorant
5
From Japan
On 2013-08-22 16:03:22
This will never say. If there is a re-examination of the cost and the amount.
This review is about item#08400777.
Deodorant in the vehicle
5
From Japan
On 2013-04-30 13:14:31
Photocatalyst deodorant by titanium oxide from previously knew, but could only skilled in the art construction. However, to buy a look at this product, actually used the car Why do not you smell is no longer little. It was the cleaning because it was a used car, but the distinctive smell is not balanced sheet this spray, ceiling, carpet, the smell in the immediate Once sprayed on the mat was gone. Smell also open the door after it has been sealed it was not felt almost. It is not necessary Nante cheated in the fragrance can not deodorant. Such as to be a carpet for the pet was sprayed but no longer smell the same. I was subjected to a trial in the cat of sand, but quite a deodorant effect has been confirmed. There is no sense to spray where the light does not hit. However, we see a variety of literature and attention you may have be necessary because the material that thing by those that spray a powerful oxidizing action by the photocatalyst There was a description of the deterioration in the oxidation action.
This review is about item#08400777.