Buy more than* S$200* and get FREE SHIPPING

  • Pro Brush Mat

Pro Brush Mat PBM-1013

4.50 (4)
Item.#
08400856
Mfr.#
PBM-1013
Package Qty.
1Sheet
Ship pack of
1
199.90 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Purpose
Mud cleansing mats for entrance (for outdoor use)
Frontage W x Width D (mm)
1300x1000
Weight (kg)
4.9
Specification
With mud through hole
Thickness (mm)
25
Color
Gray
TRUSCO Part Number
233-2647
Finishing Material
Bodybrushbase:ethylene-vinylacetate
brush:Nylon
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
It dropped mud of the office entrance
4
From Japan
On 2016-09-07 15:47:04
We were able to buy at a low cost. In addition there was no quality problem.
This review is about item#8400865.
Office entrance
5
From Japan
On 2015-03-27 15:26:55
Ease of use is good. Price can also be satisfied that viewed from the quality.
This review is about item#08400865.
Installed at the entrance of the office
4
From Japan
On 2015-01-12 13:44:17
Mud is taken well, it is possible to wash, clean and easy.
This review is about item#08400865.
As mud brush of the company
5
From Japan
On 2014-09-12 11:05:22
Also the size of basis, there is a hardness specific to the degree of freedom, it is very useful.
This review is about item#08400856.